K2 Pumps

3/4 HP Cast Iron Shallow Well Jet Pump


product price: $189.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Standards Certified lead-free to NSF/ANSI/CAN 61 and NSF/ANSI 372
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Standards Certified lead-free to NSF/ANSI/CAN 61 and NSF/ANSI 372

Description

The K2 Pumps 3/4 HP Shallow Well Jet Pump is constructed of heavy-duty cast iron. The pump is installed above ground for shallow wells with depth to water from 0' to 25'. It comes with a 115/230-Volt dual-voltage motor which is preset at 230-Volt. The pump delivers up to 9.2 GPM at 0' of lift, with a maximum pressure shut off at 67 PSI. Includes a pre-installed pressure gauge and 30/50 PSI pressure switch.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.