Shop All Convertible Well Jet Pumps
K2 Pumps
3/4 HP Cast Iron Convertible Jet Pump
Mfr # WPD07501K
Zoro # G102630249
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Certified lead-free to NSF/ANSI/CAN 61 and NSF/ANSI 372
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K2 Pumps
- MFR # WPD07501K
- Zoro # G102630249
- UPC # 6948217090220
- Country of Origin China
- Category Convertible Well Jet Pumps
Details
Standards | Certified lead-free to NSF/ANSI/CAN 61 and NSF/ANSI 372 |
Description
The K2 Pumps 3/4 HP Convertible Jet Pump is constructed of heavy-duty cast iron. Convertible jet pumps can be used in both shallow well or deep well applications. The pump is installed above ground for shallow wells with depth to water from 0' to 25', or deep wells up to 90'. It comes with a 115/230-Volt dual-voltage motor which is preset at 230-Volt. The pump delivers up to 20 GPM at 0' of lift, with a maximum pressure shut off at 70 PSI. Includes the ejector kit and pressure regulator.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX / WAUKESHA Tabbed Washer Seal Drive 316L Wcb (43-87)
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi (M4548)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFV012)
- LITTLE GIANT PUMP Pump Head, Without Motor (584698)
- K2 PUMPS 1 HP Cast Iron Convertible Jet Pump (WPD10001K)
- K2 PUMPS 3/4 HP Cast Iron Convertible Jet Pump with LED Diagnostics Panel (WPD07502K)
- WAYNE PUMP WELL CONVERT 1/2HP (CWS50)
- DAYTON Convertible Jet Pump, Plastic, 1 1/2 HP (4HEZ7)
- STAR WATER SYSTEMS Convertible Well Jet Pump, 3/4 HP (SJ07)
- DAYTON Convertible Jet Pump, CI, 1-1/2HP, 115/230V (5UXK6)
- DAYTON Pump, Jet, 1 1/2 HP (1D879)
- K2 Pumps Convertible Well Jet Pumps