Shop All Pool & Spa Pumps
K2 Pumps
1/4 HP Automatic Pool Cover Pump
Mfr # UTA02502APK
Zoro # G602630220
original price:
$158.79
8% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K2 Pumps
- MFR # UTA02502APK
- Zoro # G602630220
- UPC # 6948217090879
- Country of Origin China
- Category Pool & Spa Pumps
Description
The K2 Pumps 1/4 HP Automatic Pool Cover Pump is lightweight and easy to use for removing water from pool covers and spas. Constructed of corrosion-resistant reinforced thermoplastic, the pump will remove up to 30 gallons per minute (GPM) at 0' of lift. The pump is designed with a sensor that detects water and automatically turns the pump ON and OFF. The energy-efficient, PSC oil-free motor has auto reset thermal overload protection. The Strainer Base helps protect the pool cover, filters debris and keeps the pump stable. The Base "snaps" on and off, allowing it to be used as a submersible utility pump. Includes a 25' pull rope to position the pump on the pool cover and for easy retrieval. 1" MNPT Discharge and garden hose adapter. Comes with a 25 foot power cord with GFCI switch.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS Pump Cup Leather 1-1/4X1/2 (11/4X1/2)
- DAYTON Hand Drum Pump, Rotary, Aluminum, 3/4In OD (40M296)
- LITTLE GIANT PUMP Pump, Condensate, 115V (554425)
- STA-RITE Pump And Motor (JHHG3-53H)
- K2 PUMPS Two Speed Pool Pump, 1 HP, Self-priming, 230 Volt, DOE Compliant (PPI10001SPK)
- K2 PUMPS Variable Speed Pool Pump, 1.5 HP, Self-priming, 230 Volt, DOE & CEC Compliant (PPV15001SPK)
- K2 PUMPS Two Speed Pool Pump, 1-1/2 HP, Self-priming, 230 Volt, DOE Compliant (PPI15001SPK)
- K2 PUMPS Variable Speed Pool Pump, 1 HP, Self-priming, 230 Volt, DOE & CEC Compliant (PPV10001SPK)
- AQUA-FLO Aqua-Flo AF053207612040 230V; 2 HP 56Y 2 Speed XP2E Pump Flo-Master (AF053207612040)
- AQUA-FLO Aqua-Flo AF025930012010 230V; 0.06 HP 48Y CMCP Pump Circulation Circ-Master (AF025930012010)
- GECKO ALLIANCE Gecko Alliance 3420820-1A 48 Frame 2 HP 240V Executive 2 Speed Pump (WW34208201A)
- K2 Pumps Pool & Spa Pumps