Shop All Submersible Sump Pumps
K2 Pumps
1/3 HP Sump Pump with Direct-in Tethered Switch
Mfr # SPA03301TDK
Zoro # G802630228
product price: $76.99
/ea
Free Shipping & Returns
$76.99
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
- Brand K2 Pumps
- MFR # SPA03301TDK
- Zoro # G802630228
- UPC # 6948217090589
- Country of Origin China
- Category Submersible Sump Pumps
Description
The K2 Pumps 1/3 HP Sump Pump with direct-in tethered float switch, discharges 3600 GPH at 0', with a maximum lift of 28'. The motor housing is constructed of epoxy-coated aluminum, which dissipates heat and promotes efficient motor cooling. This pump is ideal for applications that require a rugged submersible sump pump. The top suction design minimizes clogging, filters debris and handles up to 1/4" solids. The energy-efficient, oil-filled PSC motor provides continuous lubrication and extends the life of the pump. Discharge size is 1-1/2” or 1-1/4” (with adapter) female NPT. Comes with a 10' power cord.
Documents & Resources
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
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 4.6A (G188)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Vertical (3BB81)
- BLANCETT Flowmeter, Turbine, 30GPM, 1 In MNPT (B110-875)
- DAYTON Tube, Drum Pump (5UWF5)
- K2 PUMPS 1/2 HP Submersible Sump Pump with Quick Connect Fitting and Vertical Switch (SPI05003VPK)
- K2 PUMPS 1/4 HP Cast Aluminum Sump Pump with Vertical Float Switch (SPA02501VDK)
- K2 PUMPS 1/2 HP Stainless Steel Sump Pump with Direct-in Vertical Switch (SPS05001VDK)
- K2 PUMPS 1/3 HP Submersible Sump Pump with Quick Connect Fitting and Vertical Switch (SPI03303VPK)
- K2 PUMPS 1/3 HP Submersible Sump Pump with Quick Connect Fitting and Tethered Switch (SPI03303TPK)
- K2 PUMPS 1/3 HP Vertical sump w/Snap Action Switch, Quick Connect Fitting (SPI03302K)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC None (3BB74)
- K2 Pumps Submersible Sump Pumps