Shop All Submersible Sump Pumps
K2 Pumps
1/2 HP Submersible Sump Pump with Quick Connect Fitting and Vertical Switch
Mfr # SPI05003VPK
Zoro # G702630212
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K2 Pumps
- MFR # SPI05003VPK
- Zoro # G702630212
- UPC # 6948217090060
- Country of Origin China
- Category Submersible Sump Pumps
Description
The K2 Pumps 1/2 HP Sump Pump, with piggyback tethered float switch, discharges 4300 GPH at 0', with a maximum lift of 30'. The pump is constructed of heavy-duty cast iron which is ideal for applications requiring a rugged submersible pump. The non-clog vortex impeller can handle up to 1/4" solids. The innovative Quick-Connect fitting features a metal ring with teeth that firmly grip PVC pipes. This allows for installation in minutes by eliminating the need for PVC primer, glue or plumber's tape. The pump is operated by an energy-efficient, oil-free PSC motor with thermal overload protection. Comes with a 10' power cord. .
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Water Meter, H20 Mtr 2 100 (WMT2-A-C-07-100)
- JACKEL 28 in. W X 28 in. D Round Sump Basin Lid (SF24S)
- STRONGARM Electric Winch, 1HP, 115VAC, Freespooling (25019)
- FILL-RITE Switch Lever Kit (KIT300SW)
- K2 PUMPS 1/3 HP Vertical sump w/Snap Action Switch, Quick Connect Fitting (SPI03302K)
- K2 PUMPS 1/3 HP Sump Pump with Direct-in Tethered Switch (SPA03301TDK)
- K2 PUMPS 1/2 HP Submersible Sump Pump with Quick Connect Fitting and Tethered Switch (SPI05003TPK)
- K2 PUMPS 1/2 HP Stainless Steel Sump Pump with Direct-in Vertical Switch (SPS05001VDK)
- K2 PUMPS 1/2 HP Stainless Steel Sump Pump with Direct-in Tethered Switch (SPS05001TDK)
- K2 PUMPS 1/2 HP Stainless Steel Pedestal Sump Pump (SPP05001K)
- GOULDS WATER TECHNOLOGY 1/2 HP 1-1/2" F Submersible Sump Pump 115V (GSP0511)
- K2 Pumps Submersible Sump Pumps