Shop All Utility Pumps
K2 Pumps
1/2 HP Cast Iron Utility Transfer Pump
Mfr # UTT05001K
Zoro # G502630221
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K2 Pumps
- MFR # UTT05001K
- Zoro # G502630221
- UPC # 6948217090305
- Country of Origin China
- Category Utility Pumps
Description
The K2 Pumps 1/2 HP Utility Transfer pump is a multi-purpose pump with high capacity performance. It features a convenient ON/OFF switch on the motor housing. The Brushless DC motor contributes to the ultra quiet and efficient operation. Constructed of heavy-duty cast iron, the pump can be used to remove or transfer clear water in household, farm and plumbing applications. It can move water up to 1350 GPH at 0 PSI, with a maximum pressure of 50 PSI. Use the included Hose Strainer on the inlet line to prevent debris from entering the pump. 3/4 inch suction and discharge size. 10 foot power cord. .
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERO WORLD Pump Siphon Battery (601KWK-12)
- PENN PLAX Aqua Mist Air Stone AddAStone 2 x 10 in (AS2)
- LIBERTY PUMPS Replacement pump only for model 405 (405P)
- LITTLE GIANT PUMP Booster Pump, 19/64 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 3 Stage, 80 psi Max Pressure (92061504)
- K2 PUMPS 1/10 HP Flexible Impeller Transfer Pump (UTT01004K)
- K2 PUMPS 1/4 HP Duo 2-in-1, Submersible Utility Pump and Transfer Pump (UTM02501K)
- K2 PUMPS 1/6 HP Thermoplastic Submersible Utility Pump (UTM01602K)
- K2 PUMPS 1/3 HP Utility Sink Pump (UTS03303K)
- K2 PUMPS CONTRACTOR SERIES 1/4 HP Harsh Duty 2-in-1 Submersible Utility and Transfer Pump (UTM02505K)
- K2 PUMPS 1/4 HP Thermoplastic Automatic Submersible Utility Pump (UTA02502K)
- ROYALL ACE HARDWARE 1 by 4 HP Dual Utility Pump (RO8150)
- K2 Pumps Utility Pumps