Shop All Submersible Sewage Pumps
K2 Pumps
1/2 HP Cast Iron Sewage Pump with Quick Connect Fitting and Tethered Switch
Mfr # SWW05002TPK
Zoro # G202630255
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K2 Pumps
- MFR # SWW05002TPK
- Zoro # G202630255
- UPC # 6948217091173
- Country of Origin China
- Category Submersible Sewage Pumps
Description
The K2 Pumps 1/2 HP Sewage Pump is constructed of heavy-duty cast iron which is ideal for applications requiring a rugged submersible pump. The innovative Quick-Connect fitting features a metal ring with teeth that firmly grip PVC pipes. This allows for installation in minutes by eliminating the need for PVC primer, glue or plumber's tape. The pump discharges up to 6500 GPH at 0' of lift, with a maximum lift of 18'. It features a non-clog vortex impeller that will handle 2" solids. The piggyback tethered float switch allows for automatic or manual operation. The energy-efficient, oil-filled PSC motor extends the life of the pump. Comes with a 2" female NPT discharge and 10 foot power cord.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Head, 1 HP, 1 1/2 x 1 1/4 In. (4JMY4)
- K2 PUMPS Vertical Float Switch (ASV18101K)
- DAYTON Condensate Water Tank, For 55HE56 (GGS_81479)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 1001000 CcMin Air (RMA-13)
- K2 PUMPS 3/4 HP Cast Iron Sewage Pump with Tethered Switch and Quick Connect Fitting (SWW07501TPK)
- K2 PUMPS 1/2 HP Cast Iron Sewage Pump with Vertical Switch and Quick Connect Fitting (SWW05002VPK)
- K2 PUMPS Contractor Series 1 HP 2" Manual Sewage Pump, 230 Volt, 7 Amp, Cast Iron (SWW10007K)
- K2 PUMPS 1/2 HP Cast Iron Sewage Pump with Tethered Switch and Quick Connect Fitting (SWW05001TPK)
- FLOTEC Cast Iron Sewage Pump, 115V, Thermoplastic (FPSE3601A)
- ZOELLER Waste-Mate 1 HP 3" Auto Submersible Sewage Pump 230V Vertical (D284)
- DAYTON 4/10 HP 2" Auto Submersible Sewage Pump 115V Tether (3BB87)
- K2 Pumps Submersible Sewage Pumps