Shop All Pump Couplings
K2 Pumps
1-1/2 Quick Connect Fitting
Mfr # AQC150K
Zoro # G110867781
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coupling Material Reinforced thermoplastic
- For Use With Sump pump installation
- Depth 3.15"
- Max. Temp. (F) 140°F
- Width (In.) 3.15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K2 Pumps
- MFR # AQC150K
- Zoro # G110867781
- UPC # 6948217091470
- Country of Origin China
- Category Pump Couplings
Dimensions
Depth | 3.15" |
Width (In.) | 3.15" |
Pipe insertion depth | 2.35" |
Details
Coupling Material | Reinforced thermoplastic |
For Use With | Sump pump installation |
Max. Temp. (F) | 140°F |
Max. Working Pressure (PSI) | 20 psi |
Color | Black |
Thread | 1-1/2" NPT |
Pipe (OD.A) | 1.91" |
Pump outlet distance | 1.75" |
Description
The K2 Pumps Quick Connect Fitting simplifies connecting PVC pipe to the discharge outlet of a sump or effluent pump. Simply insert the fitting into the pump's discharge outlet and tighten, insert the PVC pipe into the fitting, and hand tighten the fitting around the PCV pipe. You are done! No mess, no other installation items needed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Shaft Saver Kit, Glss Encpsltd Nylon (92-01-04-DK)
- ALEMITE Pump (AL7531-4)
- HARTELL Lta Impeller (650034)
- SUMP ALARM Sewage/Septic Wire Lead Float Switch, Non Tethered, 33 Foot Length, Rated up to 13 Amps, Designed for Heavy Solids (SA-2368-10)
- K2 PUMPS 2 Quick Connect Fitting (AQC200K)
- DAYTON Spline Coupling (PPM91N005G)
- DAYTON Spline Coupling (PPM9ZN013G)
- JONES STEPHENS 5 in. Medium Duty No Hub Coupling (U97005)
- PROCON Coupling, Bronze Modified (1143-4)
- BELL & GOSSETT Coupler & Motor Mount, For 4RD13, 4RD14 (118474)
- DAYTON Drive Coupling Assembly (PP3734G)
- K2 Pumps Pump Couplings