K2C12V4A 12V 4Ah LiFePO4 Smart Charger with Ring Terminals
Mfr # K2C12V4A04
Zoro # G106372473
Key Features
- Battery Size Custom
- Battery Chemistry LiFePO4
- Capacity - Batteries 4
- Voltage 12
- Width 1.8
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K2 Energy
- MFR # K2C12V4A04
- Zoro # G106372473
- UPC # 26190139207
- Country of Origin United States
- Category Battery Chargers
Dimensions
Battery Size | Custom |
Width | 1.8 |
Length | 5.5 |
Height | 2.4 |
Details
Battery Chemistry | LiFePO4 |
Capacity - Batteries | 4 |
Voltage | 12 |
Color | Assorted Colors |
Charger Output Voltage | 12 |
Amps | 4 |
Description
K2 Energy K2C12V4A 12V 4Ah LiFePO4 Smart Charger with Ring TerminalsK2 Energy K2C12V4A 12V 4Ah LiFePO4 Smart Charger is K2's smart Lithium Iron Phosphate battery charger. It provides short circuit protection as well as over current protection. It has a charging LED indicator light so you know when your battery is fully charged. The charger is also light weight making it portable and easy to carry.K2 Energy K2C12V4A Charger Specifications:AC Input Voltage: 50 / 60Hz 100-240 VACAC Input Current: 1.8 AOutput Voltage: DC 14.6 VOutput Load: 4.0 A MaxK2 Energy K2C12V4A Charger Key Features and Benefits:Short Circuit ProtectionOver Current ProtectionCharging LED indicator lightCompact and Lightweight PortabilityReverse Polarity & Auto RecoveryMultiple K2 Battery CompatibilityQuick Charge timesCustom Terminals AvailableK2 Energy K2C12V4A Charger Operating Conditions:Operating Temperature: 0? - 40? CStorage Temperature: -20? - 60? COperating Humidity: 5% - 65% RHStorage Humidity: 5% - 65% RHCaution: Indoor use only - K2|LiFeP04 batteries onlyDimensions: 5.5 in. x 2.4 in. x 1.8 in. - (140mm*62mm*35mm)Terminals: RING TERMINALSSafety Rating: CE, UL, FCC, RoHS, PSEK2 Energy Warning:Use special caution when working with secondary lithium cells, they are very sensitive to charging characteristics and may explode if mishandled.Protective Circuit Board is required when making packsMake sure user has enough knowledge on secondary lithium rechargeable batteries in charging, discharging and assembly before use.Put the batteries in fire-proof container in chargingNever leave batteries unattended when chargingDo not put batteries on wood surface or carpet when chargingNeed more than one K2 Energy K2C12V4A Lithium Iron Phosphate Charger? We offer great discounts on quantity orders and Discount Shipping offers available.SpecificationsBrand: K2 EnergyOutput Voltage: 12VAmperage: 4AhChemistry: LiFePO4Length: 5.5"Height: 2.4"Width: 1.8"Terminal Type: Ring TerminalsCompatibilityK2 Energy: K2B12V10EB, K2B12V19EB, K2B12V3EB, K2B12V7EB, K2B24V10EB, K2B24V25EB, K2B24V48EB, K2B24V50EB, K2D6V12EB
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Dust Cover, 2" L, Plastic (PMLN6066)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery Compatible with Panasonic LC-R121R3P Black Medium VRLA - 4PK (MAX3434388)
- HUBBELL GAI-TRONICS Telephone, Wthrprf Intrinsically Safe (272-001)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (38TSDT10-B)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Smart Charger with Wire Leads (K2C12V4A01)
- K2 ENERGY K2C24V2A 24V 2Ah LiFePO4 Smart Charger with Alligator Clips (K2C24V2A03)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Charger with Faston 250 Connectors (K2C12V4A02)
- K2 ENERGY K2C24V2A 24V 2Ah LiFePO4 Smart Charger with 2 Pin SAE Plugs (K2C24V2A00)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Smart Charger with Alligator Clips (K2C12V4A03)
- K2 ENERGY K2C24V2A 24V 2Ah LiFePO4 Smart Charger with Ring Terminals (K2C24V2A04)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12V 35AH EVH12390 SLA Battery (MAX3513975)
- K2 Energy Battery Chargers