K2C123A Battery Charger with 2 LFP123A 3.2V Li-Ion Batteries
Mfr # LFP123A-KIT
Zoro # G106372459
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K2 Energy
- MFR # LFP123A-KIT
- Zoro # G106372459
- UPC # 26190317964
- Country of Origin United States
- Category Solar Batteries
Description
K2 Energy K2C123A Battery Charger with 2 LFP123A 3.2V Li-Ion Batteries KitK2 Energy 3.2V 600mAh LFP123A Li-Ion Battery batteries are made out of K2's patented LFP chemistry. LFP is a safer lithium that doesn't have thermal stability problems. Recharge it 1000's of times. Charge from 3.65 to 4.2 volts and discharged down to 1.0 volt. Average operating voltage is 3.2 volts. This battery is similar in size to a CR123A/16340. It is 33.5mm H x 16.3mm D with a 6mm button nose top. The battery weights 17 grams. Never buy a lithium CR123A cell again. K2 Energy Lithium Ion Battery Charger Specifications AC Input Voltage: 50/60Hz 100V-240V DC Input Voltage: 12V (DC Plug Included) Input Current: 250mA Output Voltage Load: 3.7V 300mA ?50mAK2 Energy 3.2V 600mAh LFP123A Li-Ion Battery Specifications Voltage: 3.2V Amperage: 600mAh Type: Lithium Ion (Li-Ion) Length: 1.31in (33.5mm) Width: 0.64in (16.3mm)K2 Energy 3.2V 600mAh LFP123A Li-Ion Battery Applications: Solar Lighting, Home Security Systems, Digital cameras, Electronic Cigarettes, E-CIG, GPS, Digital calipers, calculators, electronic clocks, Med Equipment, measuring instrument, sensors, radio transceiver, and many other electronics SpecificationsBrand: K2 EnergyRechargeable: YesOutput Voltage: 3.2VAmperage: 600mAhChemistry: Li-IonBattery Size: CR123Length: 1.31"Width: 0.64"Batteries Included?: YesCompatibilityAnsco: APSILON ZOOM 250, MINI MPZ 1300 POWER ZOOM, MPZ, SILHOUETTE ZOOM, SILHOUETTE ZOOM AFArgus: APS400, M4000, M7500, M8500, M8500DBell And Howell: 960 NP, PZ1000, PZ2000, PZ2200, PZ3000, PZ3000D, PZ3200, PZ3300Boots: MINI ZOOMBraun: BRAVO ZOOM, TREND AF-C, TREND MICRO, TREND MICRO SM, TREND MINI AF, TREND MINI AF-P, TREND ZOOM 105, TREND ZOOM 105 QUARTZ DATE, TREND ZOOM 70-CF, TREND ZOOM 70-F, TREND ZOOM AP 360 IX DATE, TREND ZOOM S-110, TREND ZOOM S-120, TREND ZOOM S-135, TREND ZOOM S-60, TREND ZOOM S-70, ZOOM 115-CF, ZOOM 120Canon: 60 ZOOM, 70 ZOOM, A1 DATE, AUTBOY BF80, AUTBOY LUNA, AUTOBOY 155, AUTOBOY A (ACE), AUTOBOY A XL, AUTOBOY D5, AUTOBOY EPO, AUTOBOY F, AUTOBOY F XL, AUTOBOY J (JACK), AUTOBOY JUNO, AUTOBOY JUNO 76
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Pad, Corded, Black, 4-7/8"x3-1/2 (K79820WW)
- LOGITECH MX Master 3S Wireless Mouse (910-006570)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Ritar RT1280-F2 - 2 Pack (ML9-12MP25112474912)
- MOTOROLA MFR# PMAF4024A, 900 MHz (PMAF4024A)
- K2 ENERGY 12V 22Ah K2B12V22EB Lithium Iron Phosphate Battery with BMS (K2B12V22EB)
- K2 ENERGY 12V 11Ah K2B12V11EB Lithium Iron Phosphate Battery with BMS (K2B12V11EB)
- POWERSTAR PowerStar PS200-12-8 12v 200ah Solar Power Battery; Deep Cycle; 2 Year Warranty; 4D Size (PS200-12-8)
- EXELL BATTERY 3.7V 18500 Li-Ion 1100mAh 15A Rechargeable Solar Light FLAT TOP Battery (EBLI-18500HP11_SOLAR)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18650C20WT_SOLAR)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery (EBLI-18650C20_SOLAR)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Batteries Fits Path Lights, Garden Lights (EBLI-26650HP34_SOLAR)
- K2 Energy Solar Batteries