Shop All Battery Chargers
K2 Energy
K2C123A 2 Slot Portable Lithium Ion CR123 Battery Charger
Mfr # LFP123A-CHARGER
Zoro # G806372483
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Length 4
- Height 2
- Color Assorted Colors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K2 Energy
- MFR # LFP123A-CHARGER
- Zoro # G806372483
- Country of Origin United States
- Category Battery Chargers
Dimensions
Width | 2 |
Length | 4 |
Height | 2 |
Details
Color | Assorted Colors |
Description
K2 Energy K2C123A 2 Slot Portable Lithium Ion CR123 Battery ChargerK2 Energy CR123 Battery Charger has 2 slots for placing your rechargeable CR123 batteries. Comes with DC plug and is light weight for easy travel. Keep your lithium ion batteries fully charged with the high quality K2 lithium Ion battery charger, great for home or office keep spare CR123 batteries charged in case of an emergency or just as back ups when your device calls for freshly charged batteries.K2 Energy K2C123A Battery Charger Specifications AC Input Voltage: 50/60Hz 100V-240V DC Input Voltage: 12V (DC Plug Included) Input Current: 250mA Output Voltage Load: 3.7V 300mA ?50mA BATTERIES NOT INCLUDED WarningUse special caution when working with secondary lithium cells, they are very sensitive to charging characteristics and may explode if mishandled.Protective Circuit Board is required when making packs Make sure user has enough knowledge on secondary lithium rechargeable batteries in charging, discharging and assembly before use.Put the batteries in fire-proof container in chargingNever leave batteries unattended when chargingDo not put batteries on wood surface or carpet when charging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA General Binocular, 10x Magnification, Roof Prism, 303 ft @ 1000 yd Field of View (CO10696)
- EXELL BATTERY Razor Battery For Braun 2000, Norelco, Remington Razors (EBR-2)
- JENSEN Bluetooth CD Music System (JBS-210T2)
- LEVITON Power Pack, 120/230/277VAC, Black (OSA20-R00)
- K2 ENERGY K2C24V2A 24V 2Ah LiFePO4 Smart Charger with Alligator Clips (K2C24V2A03)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Charger with Faston 250 Connectors (K2C12V4A02)
- K2 ENERGY K2C24V2A 24V 2Ah LiFePO4 Smart Charger with 2 Pin SAE Plugs (K2C24V2A00)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Smart Charger with Alligator Clips (K2C12V4A03)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Smart Charger with Wire Leads (K2C12V4A01)
- K2 ENERGY K2C24V2A 24V 2Ah LiFePO4 Smart Charger with Ring Terminals (K2C24V2A04)
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Charging Off-Grid Solar Power Applications (MAX3990090)
- K2 Energy Battery Chargers