12V 11Ah K2B12V11EB Lithium Iron Phosphate Battery with BMS
Mfr # K2B12V11EB
Zoro # G706372460
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K2 Energy
- MFR # K2B12V11EB
- Zoro # G706372460
- Country of Origin United States
- Category Solar Batteries
Description
K2 Energy 12V 11Ah K2B12V11EB Lithium Iron Phosphate Battery with BMS
K2 Energy 12V 7Ah K2B12V11EB Lithium Iron Phosphate Battery has a battery management system (BMS) in place. BMS keeps a check on the key operational parameters during charging and discharging such as voltages, currents, internal and ambient temperature.
Battery Management Systems Main Objectives:
Protect the cells or the battery from damage
Prolong the life of the battery
Maintain the battery in a state in which it can fulfil the functional requirements of the application for which it was specified.
Self-Checking
Defect Alerting Function
Capacity (SOC) Calculating
High Voltage Leakage Warning
Charging and Discharging Management
Collection of Voltage, Current and Temperature
Over Current, Over Volt, Temperature Protection
Communication: display , data transfer
K2 Energy 12V 11Ah K2B12V11EB Lithium Iron Phosphate Battery Specifications:
Nominal Capacity @ C/5 (Ah):11.1
Average Operating Voltage@ C/5 (V): 12.8
Height: 3.83in (97.3mm)
Width: 2.53in (64.3mm)
Length: 5.94in (151mm)
Weight: 2.87 lbs
K2 Energy Lithium Iron Phosphate Battery Applications:
Electric Propelling Application
Engine starting battery
Commercial bus and transit: E-car, E-bus, Golf troller/car, E-bike, Scooter, RV, AGV, Marine, Tourist car, Caravan, Wheel chair, E-truck, E-sweeper, Floor cleaner, E-walker etc
Intellectual Robots
Razor Products: Razor MX350 Dirt Rocket (version 1-32), Razor MX400 Dirt Rocket (version 1-32), Razor Pocket Rocket (versions 7-26), Razor Ground Force Go Kart (version 13 and up**), Razor Ground Force Drifter (version 1+), Razor Pocket Mod (Bistro, Betty, Vapor, Bella, etc)(versions 1-44), Razor Sport Mod (version 1+), Razor Dirt Quad (version 1+), Razor Dune Buggy (versions 1+)
Razor dirt bikes, go karts, Pocket Mods, and other 4-wheelers
Power tools: electric drills, toys
Energy Storage
e-bikes, e-scooters, golf carts, solar applications, energy storage, robotics, electric wheelchairs, flash photography
Solar-Wind Power System
City Grid (On/off)
Backup System and UPS
Telecom base, CATV system, Computer Server center, Medical instrument, Military equipment
Security and electronics, Mobile POS, Mining light/Torch/LED light/Emergency light
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 5'' Two-Way Bass Reflex Mini-Monitor & Bookshelf/Wall Mount Speakers (PDMN48)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Enduring 6-DW-7 (MAX3927307)
- ILC Replacement for Motorola Pmnn4409ar (PMNN4409AR MOTOROLA)
- ILC Replacement for Lincoln 1401 14.4v Powerluber Grease GUN Cordless Tool Battery (1401 14.4V POWERLUBER GREASE GUN CORDLESS TOOL BA)
- K2 ENERGY K2C123A Battery Charger with 2 LFP123A 3.2V Li-Ion Batteries (LFP123A-KIT)
- K2 ENERGY 12V 22Ah K2B12V22EB Lithium Iron Phosphate Battery with BMS (K2B12V22EB)
- EXELL BATTERY 3.7V 18500 Li-Ion 1100mAh 15A Rechargeable Solar Light FLAT TOP Battery (EBLI-18500HP11_SOLAR)
- EXELL BATTERY 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light BUTTON TOP Battery (EBLI-14430C6.5-BT_SOLAR)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Battery WITH TABS Fits Path / Garden Lights (EBLI-26650HP34-WT_SOLAR)
- POWERSTAR PowerStar PS200-12-8 12v 200ah Solar Power Battery; Deep Cycle; 2 Year Warranty; 4D Size (PS200-12-8)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery (EBLI-18650C20_SOLAR)
- K2 Energy Solar Batteries