Shop All IC Insertion and Extraction Tools
K1 Series
Traction Device, Stud, Universal Size, PR
Mfr # V9770570-O/S
Zoro # G8095266
product price: $26.15
/pr
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Traction Material Tungsten Carbide
- Fits Shoe Size Universal
- Footwear Coverage Style Mid-Sole
- Suggested Environment Indoor, Outdoor, Transitional
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K1 Series
- MFR # V9770570-O/S
- Zoro # G8095266
- UPC # 620345950671
- Country of Origin China
- Category IC Insertion and Extraction Tools
Dimensions
Fits Shoe Size | Universal |
Width | 1 3/4 in |
Traction Device Dimensions | 3-1/16 in L x 1-3/4 in W x 1/2 in H |
Length | 3 1/8 in |
Height | 1/2 in |
Fits Footwear Size | Universal |
Details
Item | Traction Device |
Traction Material | Tungsten Carbide |
Footwear Coverage Style | Mid-Sole |
Suggested Environment | Indoor, Outdoor, Transitional |
Traction Attachment Style | Strap-On |
Traction Type | Stud - Low Profile |
For Use on Surface Types | Ice, Mud, Snow |
Gender | Unisex |
Upper Material | Rubber |
Description
Traction Device, Footwear Coverage Style Mid-Sole, Upper Material Rubber, Traction Type Stud - Low Profile, 3-1/16 in L x 1-3/4 in W x 1/2 in H, Traction Material Tungsten Carbide, Traction Attachment Style Strap-On, Fits Shoe Size Universal, Unisex, For Use on Surface Types Ice, Mud, Snow, Indoor, Outdoor, Transitional, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Plate Joiner Carbide Blade (DW6805)
- WESTWARD 9 in, Drive Size: 1/4 in , Num. of pieces:32 (401K72)
- KIPP Gear Levers, Style C, metric (K0179.1412X125)
- DRILL AMERICA 4"-8 NPT Carbon Steel Pipe Tap (DWTPT4INCH)
- K1 SERIES Traction Device, Stud, Universal Size, PR (V9770470-O/S)
- K1 SERIES Traction Device, Stud, Universal Size, PR (V9770350-O/S)
- K1 SERIES Traction Device, Stud, Universal Size, PR (V9770770-O/S)
- THEXTON Wire Insertion Tool (926)
- JONARD TOOLS Extraction Tool, Size 16, 6 In L, Blue (R-4602)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4 In, 24 - 40 Pins (EX-2)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4 In, 8 to 24 Pins (S-340)
- K1 Series IC Insertion and Extraction Tools