Shop All Traction Devices
K1 Series
Traction Device, Stud, Universal Size, PR
Mfr # V8770360-O/S
Zoro # G1494502
product price: $36.99
/pr
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Footwear Coverage Style Mid-Sole
- Upper Material Rubber
- Traction Type Stud - Original Profile
- Traction Device Dimensions 3-1/16 in L x 2-3/16 in W x 1/16 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K1 Series
- MFR # V8770360-O/S
- Zoro # G1494502
- UPC # 620345950459
- Country of Origin China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 3-1/16 in L x 2-3/16 in W x 1/16 in H |
Fits Shoe Size | Universal |
Length | 3 1/8 in |
Width | 2 1/4 in |
Height | 1/8 in |
Length (Straight Wireway) | 3-1/16 in |
Details
Item | Traction Device |
Gender | Unisex |
Footwear Coverage Style | Mid-Sole |
Upper Material | Rubber |
Traction Type | Stud - Original Profile |
Traction Material | Steel |
Traction Attachment Style | Strap-On |
For Use on Surface Types | Ice, Mud, Snow |
Suggested Environment | Indoor, Outdoor, Transitional |
Description
Traction Device, Footwear Coverage Style Mid-Sole, Upper Material Rubber, Traction Type Stud - Original Profile, 3-1/16 in L x 2-3/16 in W x 1/16 in H, Traction Material Steel, Traction Attachment Style Strap-On, Fits Shoe Size Universal, Unisex, For Use on Surface Types Ice, Mud, Snow, Indoor, Outdoor, Transitional, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Yard Sale Sign 8.5" x 12.5", 10PK (A03033)
- TONY LAMA BOOT CO 12 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 120 EE)
- 3M Hlf Msk Resp 6502, M, Filter, P100, PK2 (29WT66-4JG27)
- SPEAKMAN Speakman SE-693 Traditional Series Combination Emergency Station (SE-693)
- K1 SERIES Original Mid Sole Ice Cleat, 1 Pair (V9770150-O/S)
- K1 SERIES Mid-Sole Ice Cleat, Intrinsic, PR (V8770160-O/S)
- K1 SERIES Mid-Sole Ice Cleat, Low P., Intrinsic, PR (V8770260-O/S)
- K1 SERIES Ice Cleat Spacer, Shim, Low Profile, PR (V7770270-O/S)
- K1 SERIES Anti-Slip Heel Traction Aid, Stud, PR (V9770650-O/S)
- K1 SERIES Mid-Sole Ice Cleat, Low Profile, PR (V9770250-O/S)
- WINTER WALKING Ice Cleat, Size M, Unisex (JD350-M)
- K1 Series Traction Devices