Shop All Traction Devices
K1 Series
Original Mid Sole Ice Cleat, 1 Pair
Mfr # V9770150-O/S
Zoro # G6592201
original price:
$26.39
10% off
new price: $23.59
/pr
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Mid-Sole
- Upper Material Rubber
- Traction Type Stud
- Traction Device Dimensions 3 in L x 2-1/8 in W x 5/8 in H
- Traction Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K1 Series
- MFR # V9770150-O/S
- Zoro # G6592201
- UPC # 620345950343
- Country of Origin China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 3 in L x 2-1/8 in W x 5/8 in H |
Fits Shoe Size | Universal |
Length | 3 in |
Width | 2 1/8 in |
Height | 5/8 in |
Fits Footwear Size | Universal |
Details
Item | Traction Device |
Footwear Coverage Style | Mid-Sole |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Tungsten Carbide |
Traction Attachment Style | Strap-On |
Suggested Environment | Indoor, Outdoor, Transitional |
For Use on Surface Types | Ice, Snow |
Suggested Traction Environment | Ice, Snow |
Color | Black, Orange |
Gender | Unisex |
Footwear Brand | K1 SERIES |
Description
Traction Device, Footwear Coverage Style Mid-Sole, Upper Material Rubber, Traction Type Stud, 3 in L x 2-1/8 in W x 5/8 in H, Traction Material Tungsten Carbide, Traction Attachment Style Strap-On, Fits Shoe Size Universal, Black, Orange, Unisex, For Use on Surface Types Ice, Snow, Indoor, Outdoor, Transitional, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Tan (4010)
- SELLSTROM Safety Glasses XM330 Series (S73601)
- PRIMELINE TOOLS 4 in. House Letter A, Diecast, Black Finish (2 Pack) (MP4106)
- CONDOR OUTDOOR PRODUCTS RONIN CHEST RIG, OLIVE DRAB (MCR7-001)
- K1 SERIES Mid-Sole Ice Cleat, Intrinsic, PR (V8770160-O/S)
- K1 SERIES Ice Cleat Spacer, Shim, Low Profile, PR (V7770270-O/S)
- K1 SERIES Anti-Slip Heel Traction Aid, Stud, PR (V9770650-O/S)
- K1 SERIES Ice Cleat Spacer, Shim, Regular, PR (V7770170-O/S)
- K1 SERIES Heel Traction Aid, XL, Black, PR (V5770170-XL)
- K1 SERIES Mid-Sole Ice Cleat, Low Profile, PR (V9770250-O/S)
- ERGODYNE Spikeless Traction Devices, PR (6325)
- K1 Series Foot Protection