K1 Series

Indoor Traction Aid, Rubber, Black, Pull-On


product price: $32.59
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Traction Type Rubber
  • Upper Material Natural Rubber
  • Suggested Environment Indoor
  • Footwear Coverage Style Ball, Heel, Mid-Sole
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Shoe Size Men's: 5.5 to 7 Woman's: 7 to 8.5

Details

Item Indoor Traction Aid
Color Black
Traction Type Rubber
Upper Material Natural Rubber
Suggested Environment Indoor
Footwear Coverage Style Ball, Heel, Mid-Sole
Gender Unisex
Traction Material Rubber
Traction Attachment Style Pull-On

Description

Indoor Traction Aid, Footwear Coverage Style Ball, Heel, Mid-Sole, Upper Material Natural Rubber, Traction Type Rubber, Not Applicable, Traction Material Rubber, Traction Attachment Style Pull-On, Fits Shoe Size Men's: 5.5 to 7 Woman's: 7 to 8.5, Black, Unisex, Indoor, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.