Shop All Traction Devices
K1 Series
Anti-Slip Heel Traction Aid, Stud, PR
Mfr # V9770650-O/S
Zoro # G505293263
product price: $35.29
/pr
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Footwear Coverage Style Mid-Sole
- Upper Material Tungsten Carbide
- Traction Type Stud
- Traction Material Thermoplastic Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K1 Series
- MFR # V9770650-O/S
- Zoro # G505293263
- UPC # 620345950343
- Country of Origin China
- Category Traction Devices
Dimensions
Fits Shoe Size | Universal |
Details
Item | Anti-Slip Heel Traction Aid |
Gender | Unisex |
Footwear Coverage Style | Mid-Sole |
Upper Material | Tungsten Carbide |
Traction Type | Stud |
Traction Material | Thermoplastic Elastomer |
Traction Attachment Style | Strap-On |
Color | Black |
For Use on Surface Types | Ice, Snow |
Suggested Environment | Indoor, Outdoor |
Description
Anti-Slip Heel Traction Aid, Footwear Coverage Style Mid-Sole, Upper Material Tungsten Carbide, Traction Type Stud, Traction Material Thermoplastic Elastomer, Traction Attachment Style Strap-On, Fits Shoe Size Universal, Black, Unisex, For Use on Surface Types Ice, Snow, Indoor, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Life Jacket Thigh Straps, Black (139900-700-004-17)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC222023)
- HAWS Eyewash Safety Shower Sign, 10 3/4 in Height, 8 in Width, Plastic, Horizontal Rectangle, English (SP178)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M35S)
- K1 SERIES Heel Traction Aid, XL, Black, PR (V5770170-XL)
- K1 SERIES Anti-Slip Heel Traction Aid, Stud, PR (V9770870-O/S)
- K1 SERIES Original Mid Sole Ice Cleat, 1 Pair (V9770150-O/S)
- K1 SERIES Ice Cleat Spacer, Shim, Regular, PR (V7770170-O/S)
- K1 SERIES Mid-Sole Ice Cleat, Intrinsic, PR (V8770160-O/S)
- K1 SERIES Mid-Sole Ice Cleat, Low Profile, PR (V9770250-O/S)
- MIDWEST RAKE Shoe Spikes, 1/2 In, PK40 (3YPC7)
- K1 Series Foot Protection