Shop All Fuse Assortments
K Tool Intl
Plug-In Fuse Assortment Kit
Mfr # DY-FK-135
Zoro # G6891526
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Body Style Blade
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K Tool Intl
- MFR # DY-FK-135
- Zoro # G6891526
- UPC # 769622000361
- Country of Origin China
- Category Fuse Assortments
Details
Item | Automotive Fuse Kit |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Body Style | Blade |
Body Material | Plastic |
Description
Plug-In Fuse Assortment Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, G UL Class, 3 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40313G)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- HUBBELL PREMISE WIRING Connector, Snap In (SFFX)
- ALLEN TEL Media Converter 10/100/1000 Mbs LC Single-mode 2km (GBFMC1000-SM-LC)
- SEACHOICE Automotive Fuse Kits, ATM Series, 5A to 30A, Not Rated (11433)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 14 A to 30A, 32V AC (BP/SFE-AH6-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 80 Fuses Included 2 A to 30A, Not Rated (CDY10TRY-ATM)
- SEA-DOG Automotive Fuse Kit, ATO Series, 30 Fuses Included 3 A to 20 A, Not Rated (445190-1)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30A, Not Rated (BP/ATM-A8-RP)
- EATON BUSSMANN Glass Fuse Kit, MDL, GDC Series, 5 Fuses Included 1/2 A to 2 A, 250V AC, 32V AC (HEF-2)
- TITAN Automotive Fuse Kit, 24 Fuses Included 20 A to 100 A, Not Rated (TIT45232)
- K Tool Intl Fuses