Shop All Sockets
K Tool Intl
3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points
Mfr # KTI-22522
Zoro # G2669637
product price: $2.29
/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K Tool Intl
- MFR # KTI-22522
- Zoro # G2669637
- UPC # 769622225221
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/16 in |
Size | 11/16" |
Socket Sizes | 11/16 in |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 12 pt |
Features | High-Polish Chrome Finish, Which Protects The Tools From The Harsh Working Environments Found In Today's Workplace, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use |
Tether Capable | Not Tether Capable |
Drive Type | Square |
Item | Socket |
Standards | ANSI Standards |
Tether Style | Not Tether Capable |
Tether Ready | No |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 3/8 in, Standards ANSI Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 2" 12 pt SAE Socket, 12 Points (5MX91)
- FREUD Forstner Bit, 1/4" dia. (PB-001)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (49203)
- WESTWARD Sledge Hammer, 8 lb., 34-3/8 In, Fiberglass (2DBT9)
- K TOOL INTL Chr Spline Soc 3/8 Dr 3/8 (KTI-20212)
- K TOOL INTL Soc 17Mm 1/2Dr Trq 6Pt 90Ftlb Off White (UNKNOWN)
- K TOOL INTL Soc 22Mm 1/2Dr Trq 6Pt 154Ftlb Pink (UNKNOWN)
- K TOOL INTL Chr Spline Soc 3/8 Dr 10Mm (KTI-20710)
- K TOOL INTL Soc 33Mm 1Dr Hd Trq Hex 475 Ftlb Brown (UNKNOWN)
- K TOOL INTL 1/2 in Drive, 11mm 6 pt Metric Socket, 6 Points (KTI-28111)
- MILWAUKEE TOOL 3/8 in. Drive 12mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0012)
- K Tool Intl Sockets