Shop All Adjustable Wrenches
K-Tool International
Wrench, Adjustable, 8", Finish: Chrome plated
Mfr # KTI-48008
Zoro # G7052530
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Finish Chrome plated
- Material Heat Treated Alloy Steel
- Features For Maximum Strength and Light Weight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-48008
- Zoro # G7052530
- UPC # 00769622480088
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Details
Finish | Chrome plated |
Material | Heat Treated Alloy Steel |
Features | For Maximum Strength and Light Weight |
Item | Adjustable Wrench,8" |
Description
Wrench,Adjustable,8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- DRILL AMERICA m16x1.25 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-16X1.25)
- WESTWARD 2-1/2" Light Duty Portable Vise with Clamp-On Stationary Base (10D698)
- GENERAL TOOLS $CUTTER HOSE & TUBING (GN115)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 4" (KTI-48004)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Material: Heat Treated Alloy Steel (KTI-48012T)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 10", Finish: Chrome plated (KTI-48010)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 6", Finish: Chrome plated (KTI-48006)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Black (KTI48012BTW)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 18", Finish: Chrome plated (KTI-48018)
- RIDGID RIDGID® 86917 #762 12" 1-5/16" Capacity Adjustable Wrench (86917)
- K-Tool International Wrenches