Shop All Adjustable Wrenches
K-Tool International
Wrench, Adjustable, 4"
Mfr # KTI-48004
Zoro # G7048382
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Finish Chrome plated
- Material Heat Treated Alloy Steel
- Features For Maximum Strength and Light Weight
- Adjustable Wrench Grip Style DNA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-48004
- Zoro # G7048382
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 4" |
Adjustable Wrench Nominal Length | 4" |
Details
Finish | Chrome plated |
Material | Heat Treated Alloy Steel |
Features | For Maximum Strength and Light Weight |
Adjustable Wrench Grip Style | DNA |
Jaw Capacity | 1/2" |
Item | Adjustable Wrench, 4" |
Description
Wrench,Adjustable,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Pinch Bar, 7/8" Flat, 18" (C-82A)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356803)
- DEWALT Hammer Drill, 20V, 2 Ah, 9 5/8 in H, 2.49 lb (DCD798D1)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 8", Finish: Chrome plated (KTI-48008)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 18", Finish: Chrome plated (KTI-48018)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 6", Finish: Chrome plated (KTI-48006)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Material: Heat Treated Alloy Steel (KTI-48012T)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Black (KTI48012BTW)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 10", Finish: Chrome plated (KTI-48010)
- WESTWARD 3-Piece Black Adjustable Wrench Set (6 in, 8 in, 10 in) (1NYB9)
- K-Tool International Adjustable Wrenches