Shop All Adjustable Wrenches
K-Tool International
Wrench, Adjustable, 15"
Mfr # KTI-48015
Zoro # G7036281
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15"
- Finish Chrome plated
- Material Heat Treated Alloy Steel
- Features For Maximum Strength and Light Weight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-48015
- Zoro # G7036281
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 15" |
Details
Finish | Chrome plated |
Material | Heat Treated Alloy Steel |
Features | For Maximum Strength and Light Weight |
Item | Adjustable Wrench,15" |
Description
Wrench,Adjustable,15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15419)
- REGAL CUTTING TOOLS #3-48 NC Spiral Point H5 2 Flt Plug (099403AS)
- PROTO Track Slide Assembly (JXTS-16.250)
- TENG TOOLS TTID20 - 20 Piece 1/2" Drive Impact Driver Set (TTID20)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Material: Heat Treated Alloy Steel (KTI-48012T)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 4" (KTI-48004)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Features: For Maximum Strength and Light Weight (KTI-48012)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 8", Finish: Chrome plated (KTI-48008)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Black (KTI48012BTW)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 10", Finish: Chrome plated (KTI-48010)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (1NYC4)
- K-Tool International Wrenches