Shop All Adjustable Wrenches
K-Tool International
Wrench, Adjustable, 12", Material: Heat Treated Alloy Steel
Mfr # KTI-48012T
Zoro # G7002830
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12"
- Material Heat Treated Alloy Steel
- Features Size Etched Into The Tool For Easy Identification, Lightweight Design Is Easy To Use
- Adjustable Wrench Nominal Length 12"
- Jaw Capacity 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-48012T
- Zoro # G7002830
- UPC # 00769622994837
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Adjustable Wrench Nominal Length | 12" |
Details
Material | Heat Treated Alloy Steel |
Features | Size Etched Into The Tool For Easy Identification, Lightweight Design Is Easy To Use |
Jaw Capacity | 1-1/2" |
Item | Wrench,Adjustable,12" |
Description
If you are looking for a tool that is lightweight and easy to use, the K Tool International 12" Adjustable Wrench is an excellent choice. The alloy steel wrench has a heat treated construction for durability. Its size is etched into the tool so you can easily identify it by its measurements. With a jaw capacity of 1-1/2", this adjustable wrench has an overall length of 12". It also features a light weight design which makes it easier to handle. If you want a reliable and durable adjustable wrench, then look no further than the K Tool International 12" Adjustable Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/2" Drive 6-Point 3/4" x 13/16" Impact Flip Socket (60228)
- KRAFT TOOL White Rub Brick Mop, 60 Grit, 8"x7 (CC489-01)
- URREA Easy-change convertible retaining ring plier 0.070"x90° (376L)
- FREUD Radius Rounding Over Bit, 1/8 (34-118)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 4" (KTI-48004)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Features: For Maximum Strength and Light Weight (KTI-48012)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 8", Finish: Chrome plated (KTI-48008)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 15" (KTI-48015)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 10", Finish: Chrome plated (KTI-48010)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 18", Finish: Chrome plated (KTI-48018)
- CTA TOOLS Adjustable Gland Nut Wrench Large (CTA-8605)
- K-Tool International Wrenches