Shop All Adjustable Wrenches
K-Tool International
Wrench, Adjustable, 12", Features: For Maximum Strength and Light Weight
Mfr # KTI-48012
Zoro # G7034778
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Finish Chrome plated
- Material Heat Treated Alloy Steel
- Features For Maximum Strength and Light Weight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-48012
- Zoro # G7034778
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Details
Finish | Chrome plated |
Material | Heat Treated Alloy Steel |
Features | For Maximum Strength and Light Weight |
Item | Adjustable Wrench,12" |
Description
Wrench,Adjustable,12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 2 1/8 in Long, 45/64 in Short, 10 PK (16107)
- EAZYPOWER Spanner Insert Bit, No. 14, 5/16" (86293/B)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 180 mm, Bore D2= 0.625", Revolving Handle (K0160.4180XCQ)
- PROTO 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5324)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Material: Heat Treated Alloy Steel (KTI-48012T)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 18", Finish: Chrome plated (KTI-48018)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Black (KTI48012BTW)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 10", Finish: Chrome plated (KTI-48010)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 15" (KTI-48015)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 4" (KTI-48004)
- PROTO Adjustable Wrench, Ergonomic, 0.311 lb (J706SB)
- K-Tool International Wrenches