Shop All Adjustable Wrenches
K-Tool International
Wrench, Adjustable, 12", Black
Mfr # KTI48012BTW
Zoro # G7002718
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Finish Black
- Material Chrome Vanadium Steel
- Adjustable Wrench Nominal Length 12"
- Jaw Capacity 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI48012BTW
- Zoro # G7002718
- UPC # 06146429843225
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Adjustable Wrench Nominal Length | 12" |
Details
Finish | Black |
Material | Chrome Vanadium Steel |
Jaw Capacity | 1-1/2" |
Item | Wrench,Adjustable,12",Black |
Description
Wrench,Adjustable,12",Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/8" (CDS64N)
- KLEIN TOOLS Pro Impact Power Bits, Assorted 4-Pack (32795)
- WESTWARD Inside Corner Tool, SS, 11 x 6-3/8 In (13P539)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08S)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Material: Heat Treated Alloy Steel (KTI-48012T)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 18", Finish: Chrome plated (KTI-48018)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 15" (KTI-48015)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 6", Finish: Chrome plated (KTI-48006)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 4" (KTI-48004)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 8", Finish: Chrome plated (KTI-48008)
- OTC Wr 1-1/2 X 4 Hk Span (885)
- K-Tool International Adjustable Wrenches