Shop All Adjustable Wrenches
K-Tool International
Wrench, Adjustable, 10", Finish: Chrome plated
Mfr # KTI-48010
Zoro # G7031908
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish Chrome plated
- Material Heat Treated Alloy Steel
- Features For Maximum Strength and Light Weight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-48010
- Zoro # G7031908
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Details
Finish | Chrome plated |
Material | Heat Treated Alloy Steel |
Features | For Maximum Strength and Light Weight |
Item | Adjustable Wrench,10" |
Description
Wrench,Adjustable,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Scoop, Poly, 250 ml, Bel-Art, PK12 (F36753-0000)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/8", Number of Flutes: 4 (HS4-5/8-82)
- DRILL AMERICA 13/64" HSS Polished Jobber Length Drill Bit (DWDP13/64)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (440-TX-30X-5PK)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 4" (KTI-48004)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Black (KTI48012BTW)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Features: For Maximum Strength and Light Weight (KTI-48012)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 18", Finish: Chrome plated (KTI-48018)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 8", Finish: Chrome plated (KTI-48008)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Material: Heat Treated Alloy Steel (KTI-48012T)
- HARVEST FORGE Wrench, Adjustable, Black, 6" (41078)
- K-Tool International Wrenches