Shop All Socket Extensions
K-Tool International
Wobble Socket Extension, 8", 3/8"Dr
Mfr # KTI-22048
Zoro # G7046212
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Output Drive Size 3/8"
- Drive Type Wobble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22048
- Zoro # G7046212
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension |
Drive Type | Wobble |
Description
Wobble Socket Extension, 8 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #33 (C70166)
- KLEIN TOOLS Adjustable Spud Wrench, Open End, 1-7/16 in Head, 0 in Offset, Alloy Steel, Black Oxide (3227)
- WARWOOD TOOL 4 lb Mason Hammer, 16 Hickory Handle (12821)
- PROTO 1/2 in Drive, 1/2" Spline SAE Socket, 12 Points (J5416SPL)
- K-TOOL INTERNATIONAL Socket Extension, 12", 3/8"Dr (KTI-22012)
- K-TOOL INTERNATIONAL K Tool International KTI21050 1/4 Inch Drive Universal Joint (KTI21050)
- K-TOOL INTERNATIONAL Socket Set 1/4", 3/8" Dr, 10 Pieces (KTI-22870)
- K-TOOL INTERNATIONAL K Tool International KTI22850 3/8 Inch Drive Chrome Vanadium Steel Torx Socket T-50 (KTI22850)
- K-TOOL INTERNATIONAL Torque Extension 175 Ft.Lbs 1/2"Drive, Orange (KTI33357)
- K-TOOL INTERNATIONAL Socket Set 3/8" Dr, 3 Pieces (KTI-22041)
- PROTO Socket Bit 1/2 in Dr, 7 1/8 in L, Chrome (J54419/16XL)
- K-Tool International Socket Extensions