Shop All Socket Extensions
K-Tool International
Wobble Socket Extension, 6", 3/8"Dr
Mfr # KTI-22046
Zoro # G7046273
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- For Use With 6" x 3/8" Drive Chrome Wobble Socket
- Drive Type Wobble
- Output Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22046
- Zoro # G7046273
- UPC # 00769622220462
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension |
For Use With | 6" x 3/8" Drive Chrome Wobble Socket |
Drive Type | Wobble |
Description
Wobble Socket Extension, 6 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Snips Aviation Center Cut 10" Jaw Length 1-5/8" Length Of Cut (72703)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 45 mm Size, Deep Socket, Black Phosphate (49-66-6420)
- CAPRI TOOLS Ultimate Grip 6 in Forged Steel Bench Vise (CP10516)
- MILTON INDUSTRIES Adj M-Style Blow Gun (S-115)
- K-TOOL INTERNATIONAL Torque Extension, 120 ft./lb., 1/2"Dr, Wht (KTI-33355)
- K-TOOL INTERNATIONAL Extension 1/2" Dr, 3 in L, 1 Pieces, Black Oxide (KTI-33003)
- K-TOOL INTERNATIONAL K Tool International KTI23015 15 Inch Extension 1-2 Drive (KTI23015)
- K-TOOL INTERNATIONAL Torque Extension 140 Ft.Lbs 1/2"Drive, Black (KTI33356)
- K-TOOL INTERNATIONAL Socket Extension, 12", 3/8"Dr (KTI-22012)
- K-TOOL INTERNATIONAL Socket Extension, 2", 3/8"Dr (KTI-22002)
- PERFORMANCE TOOL 1/2 In Dr. 3 In Extension Bar, W32143 (W32143)
- K-Tool International Socket Extensions