Shop All Socket Extensions
K-Tool International
Wobble Socket Extension, 1/4"Dr, 4"
Mfr # KTI-21043
Zoro # G7028983
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Output Drive Size 1/4"
- For Use With 1/4" Drives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-21043
- Zoro # G7028983
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Extension |
For Use With | 1/4" Drives |
Description
Wobble Socket Extension,1/4 In.Dr, 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 8 lb., 30 In, Rubber/Steel (24Z033)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 15" L, Full Polish Finish (J5454F)
- DRILL AMERICA 25/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X25/32X1/2)
- WESTWARD General Purpose Square Screwdriver #1 Round (401K96)
- K-TOOL INTERNATIONAL Torque Extension 140 Ft.Lbs 1/2"Drive, Black (KTI33356)
- K-TOOL INTERNATIONAL Wobble Socket Extension, 6", 3/8"Dr (KTI-22046)
- K-TOOL INTERNATIONAL K Tool International KTI23015 15 Inch Extension 1-2 Drive (KTI23015)
- K-TOOL INTERNATIONAL K Tool International KTI22850 3/8 Inch Drive Chrome Vanadium Steel Torx Socket T-50 (KTI22850)
- K-TOOL INTERNATIONAL Spark Plug Socket 3/8" Dr, black oxide (KTI-22219)
- K-TOOL INTERNATIONAL Torx Socket 1/4" Dr, black oxide (KTI-22877)
- GREY PNEUMATIC Extension 3/8" Dr, 3" L, 1 Pieces (1143E)
- K-Tool International Socket Extensions