Shop All Wire Strippers & Crimpers
K-Tool International
Wire Stripper/Crimper Carded, 9"
Mfr # KTI-56209
Zoro # G7053763
product price: $8.09
/ea
Sold in multiples of 2 for $16.18
$16.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tool is Marked with Each Diameter
- Application Wire Crimper and Stripper
- Number of Pieces 1
- Length (In.) 9"
- Handle Type Ergonomic Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-56209
- Zoro # G7053763
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 9" |
Details
Features | Tool is Marked with Each Diameter |
Application | Wire Crimper and Stripper |
Number of Pieces | 1 |
Handle Type | Ergonomic Comfort Grip |
Item | Wire Stripper/Crimper Carded,9" |
Description
Wire Stripper/Crimper Carded,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Jigsaw, 6A, D-Handle (JS314901)
- REMGRIT Remgrit 1-3/8", Carbide Grit Hole Saw (G022)
- SUPERIOR PARTS Ribbon Spring (SP 889-503)
- DEWALT Cordless Circular Saw Kit, 20.0V (DCS570P1)
- K-TOOL INTERNATIONAL Crimp/Wire Stripper, Pro Multi Purpose, 9" (KTI56201)
- K-TOOL INTERNATIONAL Ratcheting Crimper Spark Wires (KTI56206)
- K-TOOL INTERNATIONAL Crimping Tool, 0.5/1.5/2.5/4.0/6.0 MM2 (KTI56203)
- K-TOOL INTERNATIONAL ProMultiPurpose Crimp/Wire Stripper, 8.5" (KTI56202)
- K-TOOL INTERNATIONAL Crimp/Wire Stripper, Pro Multipurpose (KTI56204)
- JOKARI Replacmnt Blade for 6-16 sq. mm Stripper (29090)
- BRADY 9 3/4 in Crimper 22 to 10 AWG (38088)
- K-Tool International Crimping Tools