Shop All Cable and Wire Cutters
K-Tool International
Wire And Rope Cutter, 14"
Mfr # KTI-57514
Zoro # G7002307
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Wire Rope, Piano Wire, Steel Wire, ACSR Cable and Aircraft Cable
- Overall Length 14"
- Cutting Action Shear Cut
- Material Chrome Vanadium Steel (Head)
- Features Can Cut 9/32" Wire and Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-57514
- Zoro # G7002307
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 14" |
Details
Primary Application | Cuts Wire Rope, Piano Wire, Steel Wire, ACSR Cable and Aircraft Cable |
Cutting Action | Shear Cut |
Material | Chrome Vanadium Steel (Head) |
Features | Can Cut 9/32" Wire and Rope |
Item | Wire And Rope Cutter,14" |
Description
Wire And Rope Cutter,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 21151 (21151)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3048R)
- HOUGEN 1-3/4 in. Sheet Metal Holcutter (14256)
- PROTO 1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 6-37/64" L, Full Polish Finish (J4757F)
- K-TOOL INTERNATIONAL Cable Cutters, Heavy Duty (KTI52009)
- KNIPEX Ratchet Cable Cutter, Center Cut, 22 In (95 32 038)
- HUSKIE TOOLS 27" Bar & Wire Cutter, Center Cut (S-32)
- WESTWARD 8" Insulated Diagonal Cutters, Flush Cut (1YXJ4)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Flush Cut Blades and Plastic Dipped Handles (0890MA)
- WESTWARD 21-1/4" Cable Cutter, 500 MCM (10D458)
- EREM Pcb Cutter 0.030/0.8Mm (530E08)
- K-Tool International Cable and Wire Cutters