Shop All Screwdriver Bits
K-Tool International
Torx Socket, External, 3/8" Drive, E-18
Mfr # KTI-22888
Zoro # G6999881
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Material Chrome Vanadium Steel
- Features Heat Treated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22888
- Zoro # G6999881
- UPC # 00041113827580
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Item | Torx Socket,External,3/8" Drive,E-18 |
Material | Chrome Vanadium Steel |
Features | Heat Treated |
Description
Torx Socket,External,3/8 In. Drive,E-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2" HSS Straight Flute Shell Reamer (DWRRS2INCH)
- CRESCENT 1-11/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW5)
- KIPP Adjustable Handle, With Protective Cap Size: 3 M08X20, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.93082X20)
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2131)
- K-TOOL INTERNATIONAL Internal Torx Socket Set, 12 pcs. (KTI-22601)
- K-TOOL INTERNATIONAL Torx Socket, External, 1/2" Drive, E-18 (KTI-22688)
- K-TOOL INTERNATIONAL Torx Socket Set, 12 pcs. (KTI-22801)
- K-TOOL INTERNATIONAL Torx Socket, External, 3/8" Drive, E-16 (KTI-22886)
- APEX TOOL GROUP Ext 3/8 Fmale Sq Drv 3/8 Male (EX-374-B)
- VEGA Torx Tamper 27 Power Bit x 2-3/4 (170TT27A)
- VEGA Impactech 5/16 Mag Nutsetter x 2-9/16 (P165MN516)
- K-Tool International Screwdrivers and Nutdrivers