K-Tool International

Torx Socket, 3/8", T55


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Bit Style Torx
  • Number of Pieces 1
  • Material Chrome Vanadium Steel
  • Drill Bit Type Driver Bit
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Bit Style Torx
Fastening Tool Item Internal Torq Socket
Item Torx Socket,3/8",T55
Number of Pieces 1
Material Chrome Vanadium Steel
Drill Bit Type Driver Bit

Description

Torx Socket,3/8 In.,T55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.