Shop All Socket Extensions
K-Tool International
Torx Socket 3/8" Dr, black oxide
Mfr # KTI-22682
Zoro # G7045077
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type External Torx
- SAE or Metric SAE
- Material Alloy steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22682
- Zoro # G7045077
- UPC # 00769622226822
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Size | E12 |
Details
Socket Type | External Torx |
SAE or Metric | SAE |
Material | Alloy steel |
Finish | black oxide |
Item | Torx Socket |
Description
External Torx Socket, E-12,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON BOX LEVEL ALUM 72"" 3VIAL (1733-7200)
- WESTWARD Transfer Punch, 1/8 In Tip, 4-7/8 In L (22N789)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (419177)
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1"W, .035 thick/gauge, 5-8 TPI (333-258159.000)
- K-TOOL INTERNATIONAL Torx Socket 3/8" Dr, black oxide (KTI-22680)
- K-TOOL INTERNATIONAL Torx Socket 1/4" Dr, black oxide (KTI-22677)
- K-TOOL INTERNATIONAL Socket Extension, 1/4"Dr, 6" (KTI-21006)
- K-TOOL INTERNATIONAL Socket Extension, 12", 3/8"Dr (KTI-22012)
- K-TOOL INTERNATIONAL Socket Extension, 10", 3/8"Dr (KTI-22010)
- K-TOOL INTERNATIONAL Socket Extension, 18", 3/8"Dr (KTI-22018)
- PROTO Locking Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (J5463)
- K-Tool International Socket Extensions