Shop All Socket Extensions
K-Tool International
Torx Socket 1/4" Dr, black oxide
Mfr # KTI-22878
Zoro # G7031208
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type External Torx
- SAE or Metric SAE
- Material Chrome Vanadium Steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22878
- Zoro # G7031208
- UPC # 00769622228789
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Size | E8 |
Details
Socket Type | External Torx |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Finish | black oxide |
Item | Torx Socket |
Description
External Torx Socket,1/4 In.Dr, E-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/4x3/8x5/8x2-7/16 (C42689)
- GEARWRENCH 7/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86951)
- DRILL AMERICA 1-1/4" x 12" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL12X1-1/4X3/4)
- POWERBUILT 50Pc Master Vde Electrical Tool Set (240259)
- K-TOOL INTERNATIONAL Torx Socket 1/4" Dr, black oxide (KTI-22877)
- K-TOOL INTERNATIONAL Wobble Socket Extension, 3", 3/8"Dr (KTI-22043)
- K-TOOL INTERNATIONAL Socket Extension, 10", 3/8"Dr (KTI-22010)
- K-TOOL INTERNATIONAL Wobble Socket Extension, 6", 3/8"Dr (KTI-22046)
- K-TOOL INTERNATIONAL Torque Extension 55 Ft.Lbs 1/2"Drive, Red (KTI33351)
- K-TOOL INTERNATIONAL Extending Breaker Bar, 1/2" Drive (KTI-23082)
- AMERICAN FORGE & FOUNDRY Torque Limiting Extension Sets (40012)
- K-Tool International Socket Extensions