Shop All Socket Extensions
K-Tool International
Torx Socket 1/4" Dr, black oxide
Mfr # KTI-22677
Zoro # G7030182
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type External Torx
- SAE or Metric SAE
- Material Alloy steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-22677
- Zoro # G7030182
- UPC # 00769622226778
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Size | E7 |
Details
Socket Type | External Torx |
SAE or Metric | SAE |
Material | Alloy steel |
Finish | black oxide |
Item | Torx Socket |
Description
External Torx Socket, 1/4 In.Dr, E-7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Pad, Anti Vibration, Height: 1 in (5C026)
- TEKTON 3/8 Inch Drive x 3/8 Inch Slotted Bit Socket (SHB10204)
- STANDARD IGNITION Multi-Function Socket, S-548 (S-548)
- RDX 1/4 BRIGHT FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300A 1/4)
- K-TOOL INTERNATIONAL Torx Socket 3/8" Dr, black oxide (KTI-22682)
- K-TOOL INTERNATIONAL Torx Socket 3/8" Dr, black oxide (KTI-22680)
- K-TOOL INTERNATIONAL K Tool International KTI21050 1/4 Inch Drive Universal Joint (KTI21050)
- K-TOOL INTERNATIONAL Socket Extension, 1/4"Dr, 4" (KTI-21004)
- K-TOOL INTERNATIONAL Torque Extension 55 Ft.Lbs 1/2"Drive, Red (KTI33351)
- K-TOOL INTERNATIONAL Socket Set 3/8" Dr, 3 Pieces (KTI-22041)
- WERA Extension 1/2" Dr, 5 in L, 1 Pieces, Satin (05003642001)
- K-Tool International Sockets & Ratchets