Shop All Socket Extensions
K-Tool International
Torx Socket 1/2" Dr, black oxide
Mfr # KTI-22689
Zoro # G7026247
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type External Torx
- SAE or Metric SAE
- Material Chrome Vanadium Alloy Steel
- Size E20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-22689
- Zoro # G7026247
- UPC # 00820722326727
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Size | E20 |
Details
Socket Type | External Torx |
SAE or Metric | SAE |
Material | Chrome Vanadium Alloy Steel |
Finish | black oxide |
Item | Torx Socket |
Description
External Torq Socket,1/2 In.Dr,E-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Grout Float w/Wood Handle, 9-1/2" x 4 (ST125)
- AVK Expendable Tool 1/4-20 - Select Series (BTIT-AA181-420/B)
- MAPP CASTER Tool Box and Job Box Casters, 6" Steel Wheel Casters, 5000# Cap. (146CIRB620-TOOLBOX)
- OSG Straight Flute Hand Tap, Plug, 4 (1140100)
- K-TOOL INTERNATIONAL K Tool International KTI22850 3/8 Inch Drive Chrome Vanadium Steel Torx Socket T-50 (KTI22850)
- K-TOOL INTERNATIONAL Torx Socket 1/4" Dr, black oxide (KTI-22878)
- K-TOOL INTERNATIONAL Torx Socket 1/4" Dr, black oxide (KTI-22677)
- K-TOOL INTERNATIONAL Torque Extension 55 Ft.Lbs 1/2"Drive, Red (KTI33351)
- K-TOOL INTERNATIONAL Wobble Socket Extension, 6", 3/8"Dr (KTI-22046)
- K-TOOL INTERNATIONAL Socket Extension, 3", 3/8"Dr (KTI-22003)
- BETA Wobble Extension Bar, 1/4" Drive (009000825)
- K-Tool International Sockets & Ratchets