Shop All Screwdriver Sets
K-Tool International
Torx Screwdriver T-20
Mfr # KTI-11320
Zoro # G7062522
product price: $4.09
/ea
Sold in multiples of 3 for $12.27
$12.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size T20
- Overall Length 8-1/4"
- Shank Shape Round
- SAE or Metric SAE
- Features Large Grip Handle For Headlight and Trim Screws, Polished Chrome Vanadium Steel Blade For Longevity and Durability, Part Number is Labeled on the Handle For Easy Tool Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-11320
- Zoro # G7062522
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | T20 |
Overall Length | 8-1/4" |
Details
Item | Torx Screwdriver |
Shank Shape | Round |
SAE or Metric | SAE |
Features | Large Grip Handle For Headlight and Trim Screws, Polished Chrome Vanadium Steel Blade For Longevity and Durability, Part Number is Labeled on the Handle For Easy Tool Identification |
Handle Type | Standard |
Material | Chrome Vanadium |
Bit Style | Torx |
Description
Torx Screwdriver T-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL WOOD-COMPO Screwdriver No.300 +3x150 (300P3150)
- MILWAUKEE TOOL 25’ 1/4" Steel Fish Tape w/ Low Profile Tip (48-22-4181)
- DRILL AMERICA 5/8 5/8"x4-1/2" HSS Square Toolbit (DEWTBCOB5/8)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (50 Pack) (DWA1PH2IRB)
- K-TOOL INTERNATIONAL Screwdrver Set, 8 pcs. (KTI-19700)
- K-TOOL INTERNATIONAL K Tool International KTI16001 5 Piece Slotted Screwdriver Set (KTI16001)
- K-TOOL INTERNATIONAL Slotted Screwdriver, 8" (KTI-16208)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Black Handle 4" (KTI-19204)
- K-TOOL INTERNATIONAL Slotted Screwdriver Set, 8 pcs. (KTI-19000)
- K-TOOL INTERNATIONAL Phillips Screwdriver, #2 x 4" (KTI-16124)
- SUNEX Screwdriver Set, Combination, 12 pcs. (1112SS)
- K-Tool International Screwdrivers and Nutdrivers