Shop All Tool Chests & Cabinets
K-Tool International
Tool Box, 11 Drawer, Red, 55 in W
Mfr # KTI75137
Zoro # G706006112
product price: $1,963.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,963.99
Free 30-Day Returns
Key Features
- Number of Drawers 11
- Includes 55" Premium 11 Drawer Double Bay 1,200 Lb. Tool Box (Matte Red)
- Features Double Bay
- Width 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI75137
- Zoro # G706006112
- UPC # 769622751379
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 55 in |
Details
Item | Tool Box |
Number of Drawers | 11 |
Color | Red |
Includes | 55" Premium 11 Drawer Double Bay 1,200 Lb. Tool Box (Matte Red) |
Features | Double Bay |
Description
1200 lb total capacity;11 drawer w/roller bearing slides, double bay bottom tool chest;Anodized aluminum drawer pulls;Dual push bar;Integrated UL Power Strip;11 pc EVA liner set;6"x 2" swivel casters, qty 2 with brake, black brackets, black wheel;Durable powder coated finish;Fully Assembled
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- DRILL AMERICA #35 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD35S)
- WESTWARD Mill File, Bastard Cut, Rect, 12 In L (10Z704)
- KRAFT TOOL Caulking Trowel w/ProForm, 6-5/8" x 1 (BL768PF)
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Black, 41 in W (KTI75132)
- K-TOOL INTERNATIONAL Service Cart, 7 Drawer, Green (KTI75124)
- K-TOOL INTERNATIONAL Service Cart, 4 Drawer, Green, 35 in W (KTI75121)
- K-TOOL INTERNATIONAL Service Cart, 7 Drawer, Red (KTI75123)
- K-TOOL INTERNATIONAL Service Cart, 4 Drawer, Gray, 35 in W (KTI75150)
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Red, 41 in W (KTI75133)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7SG)
- K-Tool International Tool Chests & Cabinets