Shop All Tool Chests & Cabinets
K-Tool International
Tool Box, 10 Drawer, Black, 41 in W
Mfr # KTI75132
Zoro # G406006122
product price: $1,400.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,400.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Includes 41" Premium 10 Drawer Double Bay 1,000 Lb. Tool Box (Matter Black)
- Features Double Bay
- Width 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI75132
- Zoro # G406006122
- UPC # 769622751324
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 41 in |
Details
Item | Tool Box |
Number of Drawers | 10 |
Color | Black |
Includes | 41" Premium 10 Drawer Double Bay 1,000 Lb. Tool Box (Matter Black) |
Features | Double Bay |
Description
1000 lb total capacity;10 drawer w/roller bearing slides, double bay tool chest ;Anodized aluminum drawer pulls;Push bar ;Integrated UL Power Strip;10 pc EVA liner set;5"x 2" swivel casters, qty 2 with brake, black brackets, black wheel;Durable powder coated finish;Fully Assembled
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pulling Grip (624)
- DIABLO Reciprocating Saw Blade, 1PK (PS009S)
- WESTWARD 3/8 in Drive Impact Socket 5/16 in Size 6 pt Standard Depth, Black Oxide (4LYJ6)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 29"L, SDS Max (HC5072)
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Red, 41 in W (KTI75133)
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Black, 55 in W (KTI75134)
- K-TOOL INTERNATIONAL Service Cart, 7 Drawer, Gray (KTI75151)
- K-TOOL INTERNATIONAL Service Cart, 7 Drawer, Red (KTI75123)
- K-TOOL INTERNATIONAL Service Cart, 4 Drawer, Green, 35 in W (KTI75121)
- K-TOOL INTERNATIONAL Service Cart, 4 Drawer, Gray, 35 in W (KTI75150)
- WESTWARD WESTWARD Rolling Cabinet Kit, 16-Drawers, Powder Coated Blue, 27" W x 18" D x 68.5" H (361LN3)
- K-Tool International Tool Chests & Cabinets