Shop All Nut Setters and Bit Holders
K-Tool International
Tamper Proof Bit T-55 3/8" Dr
Mfr # KTI-21555
Zoro # G7062087
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Shank Size 3/8" Hex
- Material Heat Treated Alloy Steel
- Bit Style Tamperproof Torx(R)
- Measurement Type Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-21555
- Zoro # G7062087
- UPC # 00769622215550
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Shank Size | 3/8" Hex |
Point Size | T55 |
Details
Material | Heat Treated Alloy Steel |
Bit Style | Tamperproof Torx(R) |
Measurement Type | Torx(R) |
Finish | black oxide |
Number of Pieces | 1 |
Item | Tamper Proof Bit T-55 3/8" Dr |
SAE or Metric | Torx(R) |
Description
Tamper Proof Bit T-55 3/8 In. Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 25 ft Tape Measure, 1 in Blade (1MKR9)
- LISLE Wire Stripper, 14-24 Gauge (68250)
- WESTWARD 1/2" Drive Socket Bit Set, Metric, 6 pcs (54TN01)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (451207)
- K-TOOL INTERNATIONAL Pneumatic Bit Taper, Punch Sharp (KTI-81977)
- K-TOOL INTERNATIONAL Tamper Proof Bit T-15 1/4" Dr (KTI-21515)
- K-TOOL INTERNATIONAL Bit Holder, Interior Clip, 1/4" Dr, 1/4"Hex (KTI18007)
- K-TOOL INTERNATIONAL T-10 Replacement Bit, 100 Pack (KTI-18810)
- K-TOOL INTERNATIONAL Bit Holder, Exterior Clip, 3/8"Dr, 5/16"Hex (KTI18014)
- K-TOOL INTERNATIONAL Master Tamper Proof Torx Bit Set, 12 pcs. (KTI-21500)
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (38050)
- K-Tool International Nut Setters and Bit Holders