Shop All Nut Setters and Bit Holders
K-Tool International
T-20 Replacement Bit, 100 Pack
Mfr # KTI-18820
Zoro # G7061518
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Measurement Type Torx(R)
- Number of Pieces 1
- Point Size T20
- SAE or Metric Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-18820
- Zoro # G7061518
- UPC # 00769622188205
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Point Size | T20 |
Details
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Number of Pieces | 1 |
Item | T-20 Replacement Bit, 100 Pack |
SAE or Metric | Torx(R) |
Description
T-20 Replacement Bit, 100 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Heavy Duty Wire Strippers (CP-412G)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRN5)
- OLFA Solid Blade, 18mm W, PK3 (LWB-3B)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 4 3/8 in Long, 10 mm Short (54TU72)
- K-TOOL INTERNATIONAL Pneumatic Bit Taper, Punch Sharp (KTI-81977)
- K-TOOL INTERNATIONAL T-10 Replacement Bit, 100 Pack (KTI-18810)
- K-TOOL INTERNATIONAL Tamper Proof Bit T-15 1/4" Dr (KTI-21515)
- K-TOOL INTERNATIONAL Bit Holder, Interior Clip, 1/4" Dr, 1/4"Hex (KTI18007)
- K-TOOL INTERNATIONAL Pneumatic Bit, 10", Long Cold Ch (KTI-81974)
- K-TOOL INTERNATIONAL Master Tamper Proof Torx Bit Set, 12 pcs. (KTI-21500)
- FEIN Bit holder chuck (60510222010)
- K-Tool International Screwdrivers and Nutdrivers