Shop All Screwdriver Sets
K-Tool International
Stubby Slotted Screwdriver, w/Blck Handle
Mfr # KTI-19201
Zoro # G7061238
original price:
$4.38
6% off
Sold in multiples of 3 for $12.27
$12.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4"
- Overall Length 1-1/2"
- Shank Shape Round
- Handle Type Standard
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-19201
- Zoro # G7061238
- UPC # 07696221920116
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4" |
Overall Length | 1-1/2" |
Details
Item | Screwdriver (Black) |
Shank Shape | Round |
Handle Type | Standard |
SAE or Metric | SAE |
Features | Hex Bolsters For Wrench Assist, Handles Marked with Part Number For Easy Identification, Square Black Handle |
Material | Chrome Vanadium |
Bit Style | Slotted |
Description
Stubby Slotted Screwdriver W/Blck Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Scraper, Single Edge Razor/Utility Blade (GSR-1/3B)
- MILWAUKEE TOOL 5/16 in. SAE Flex Head Combination Wrench (45-96-9810)
- WESTWARD Wrench, Combination, Metric, 46mm (54PN71)
- CS UNITEC Zirconium Grndg Belt Sleeve, 120Grit, PK10 (42120)
- K-TOOL INTERNATIONAL Phillip/Slotted Screwdrivr Set, Red, 8pcs. (KTI-19800)
- K-TOOL INTERNATIONAL Stubby Slotted Screwdriver (KTI-16201)
- K-TOOL INTERNATIONAL Torx Screwdriver T-15 (KTI-11315)
- K-TOOL INTERNATIONAL K Tool International KTI16001 5 Piece Slotted Screwdriver Set (KTI16001)
- K-TOOL INTERNATIONAL Slotted Screwdriver Set, 5 pcs. (KTI-16001)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Orange Handle 3" (KTI-19703)
- PERFORMANCE TOOL 5 pc. Magnetic Tool Set (W1281)
- K-Tool International Screwdrivers and Nutdrivers