Shop All Drill Bit Sets
K-Tool International
Step Drill Bits Set, 3 pcs.
Mfr # KTI71233
Zoro # G6998938
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Titanium
- Size Range 1/8" to 1/2"; 3/16" to 1/2"; 1/4" to 3/4"
- Number of Pieces 3
- Drill Bit Material High-Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI71233
- Zoro # G6998938
- UPC # 00769622712332
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Size Range | 1/8" to 1/2"; 3/16" to 1/2"; 1/4" to 3/4" |
Details
Finish - Machining | Titanium |
Item | Step Drill Bits Set,3 pcs. |
Number of Pieces | 3 |
Drill Bit Material | High-Speed Steel |
Description
Step Drill Bits Set,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Hex Key Bit, 7/64" (79332/B)
- SATA Heavy Duty Pipe Wrench 24in (ST70817ST)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Plug, 3 Flutes (015301AS)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Rounded T-Knob (GI1/2S1.5-B-TR6)
- K-TOOL INTERNATIONAL 29Pc Speedy Multi Tip Cutter Drill Bit Set (KTIXD3106)
- K-TOOL INTERNATIONAL Master Drill Bit Set, 326 Piece (KTI10330)
- IRWIN Spade Bit, 6pc. Set (88886)
- DRILL AMERICA 7 Piece Forstner Drill Bit Set (DMS70-2007)
- MILWAUKEE TOOL 5 pc. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit Set (48-20-8898)
- WESTWARD Silver/Deming Set, 8 PC, HSS, 118 Deg (4UM96)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Pieces: 15 (D/A15J-SET)
- K-Tool International Drill Bits