Shop All Step Drill Bits
K-Tool International
Step Drill Bit, 1/8"-1/2"
Mfr # KTI71235
Zoro # G6999032
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Titanium
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI71235
- Zoro # G6999032
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 1/8" to 1/2" |
Details
Material | High Speed Steel |
Finish | Titanium |
Number of Pieces | 1 |
Item | Step Drill Bit,1/8"-1/2" |
Description
Step Drill Bit,1/8 In.-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Bevel Gear (316045530)
- EXCELTA Tweezer Carbofib Str Repl 2mm Soft Point (159C-RT)
- HHIP 5/16" R8 End Mill Holder (3900-1211)
- DRILL AMERICA 5/8"x1" HSS Annular Cutter (DWC5-530-116)
- WESTWARD HSS Step Drill Bit 9 Sizes, 1/2-1" (19N142)
- IRWIN Brad Drill Bits (49613)
- DIABLO Impact Step Drill Bit (12 Steps), 3/8"- (DSD0875S12)
- PRIME-LINE Bit Drill Step Plngr3.75 (P7922)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 9, 1/4-3/4" (27202)
- BIG HORN 6 Inch Pocket Hole Drill Bit (19130)
- IRWIN 316x78 Step Drill (10234)
- K-Tool International Drill Bits