Shop All Socket Extensions
K-Tool International
Standard Socket, 3/4"Dr, Extension, 16"
Mfr # KTI-24016
Zoro # G7040332
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Output Drive Size 3/4"
- For Use With 3/4" Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-24016
- Zoro # G7040332
- UPC # 00769622240163
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/4" |
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Item | Extension |
For Use With | 3/4" Drive |
Description
Standard Socket,3/4 In.Dr,Extension,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Ratchet& Socket Set 40Pc (PSO40)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 3/8 in, SAE (SIB22210)
- DEWALT 3/8IN - 16 UNC DRILL TAP 1/4" Capacity (DWADTQTR3816)
- MITUTOYO 50 to 75/.01mm Outside Mic Ratchet (103-139-10)
- K-TOOL INTERNATIONAL Socket Extension, 2", 3/8"Dr (KTI-22002)
- K-TOOL INTERNATIONAL Socket Set 1/4", 3/8" Dr, 10 Pieces (KTI-22870)
- K-TOOL INTERNATIONAL Torx Socket 1/4" Dr, black oxide (KTI-22677)
- K-TOOL INTERNATIONAL Extension 1/2" Dr, 20 in L, 1 Pieces, Chrome (KTI-23020)
- K-TOOL INTERNATIONAL Socket Extension, 1/4"Dr, 6" (KTI-21006)
- K-TOOL INTERNATIONAL Torque Extension 175 Ft.Lbs 1/2"Drive, Orange (KTI33357)
- PROTO Locking Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (J5461L)
- K-Tool International Sockets & Ratchets