Shop All Locking Pliers
K-Tool International
Spark Plug Boot Pliers 8"
Mfr # KTI-70750
Zoro # G7053127
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Removes Hard to Reach Spark Plug Boots
- Handle Type Insulated
- Material Black Oxide
- Overall Length 10"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-70750
- Zoro # G7053127
- UPC # 00769622707505
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 10" |
Details
Features | Removes Hard to Reach Spark Plug Boots |
Handle Type | Insulated |
Material | Black Oxide |
Number of Pieces | 1 |
Item | Spark Plug Boot Pliers 8" |
Description
Spark Plug Boot Pliers 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Sp"ner, 1/4" Drive, Chrome (437V02)
- STARRETT Outside Micrometer, 6", Ratchet (436.1XRL-6)
- KIPP Sensor Bracket D=12 Polyamide, Black (K1281.120)
- HAZET 2240N/51 - “BITE”-BOX – SCREWDRIVER BIT SET (HZ2240N/51)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 8" (KTI-51008)
- K-TOOL INTERNATIONAL Offset Needle Nose Pliers, 15 Degree, 11" (KTI-51311)
- K-TOOL INTERNATIONAL 9 in Knurled Adjusting Screw Plain Grip Locking Plier (KTI-58710)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 6" (KTI-51006)
- K-TOOL INTERNATIONAL K Tool International KTI55131 Snap Ring Plier Convert 45 Degree .047 Inch Tip (KTI55131)
- K-TOOL INTERNATIONAL Snap Ring Plier, .090", Straight Tip (KTI-55123)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg (44 31 J22 SBA)
- K-Tool International Locking Pliers