Shop All Socket Extensions
K-Tool International
Socket Set 1/4" Dr, 3 Pieces
Mfr # KTI-21040
Zoro # G7039267
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-21040
- Zoro # G7039267
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE |
Finish | Chrome |
SAE or Metric | SAE |
Number of Pieces | 3 |
Includes | (3) Extensions: 4", 6", 9" |
Item | Socket Set |
Material | Chrome Vanadium Steel |
Description
Wobble Socket Extension Set,1/4 In.,3PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- VEGA Hex 5/32 Power Bit x 2 (150H1064A)
- CHANNELLOCK 12in C-CLAMP LOCKING PLIERS W/ SWIVEL PADS (107-6)
- URREA Octagonal sledge hammer 2Lb with 15-1/4" handle (1433GFV)
- K-TOOL INTERNATIONAL Socket Extension, 18", 3/8"Dr (KTI-22018)
- K-TOOL INTERNATIONAL Socket Extension, 10", 3/8"Dr (KTI-22010)
- K-TOOL INTERNATIONAL Socket Extension, 3/8" Drive, 24" (KTI-22024)
- K-TOOL INTERNATIONAL K Tool International KTI23015 15 Inch Extension 1-2 Drive (KTI23015)
- K-TOOL INTERNATIONAL Torque Extension 175 Ft.Lbs 1/2"Drive, Orange (KTI33357)
- K-TOOL INTERNATIONAL Extension 1/2" Dr, 3 in L, 1 Pieces, Black Oxide (KTI-33003)
- URREA Socket 3/8" Dr, 1 Pieces, Polished Mirror (49904ML)
- K-Tool International Sockets & Ratchets