Shop All Socket Extensions
K-Tool International
Socket Extension, Standard, 1/2" Drive
Mfr # KTI-23015
Zoro # G7000161
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- For Use With 1/2" Drive Sockets
- Output Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-23015
- Zoro # G7000161
- UPC # 00769622230157
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Extension |
For Use With | 1/2" Drive Sockets |
Description
Socket Extension,Standard,1/2 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Aviation Snip, Upright, Right, 10", Upright, Right, 8.18" (610UR)
- A2Z SCILAB Watch Jewelery Repair Tweezers #4 Fine Point Forceps Fenestrated Grip (A2Z-ZR271)
- YG-1 TOOL CO Carbide (C5) Throw-Away Drill Insert Tialn-Coated (S28260)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Capacity Range: 765 to 1020 lb (5XR64)
- K-TOOL INTERNATIONAL K Tool International KTI21050 1/4 Inch Drive Universal Joint (KTI21050)
- K-TOOL INTERNATIONAL Extending Breaker Bar, 1/2" Drive (KTI-23082)
- K-TOOL INTERNATIONAL Wobble Socket Extension, 6", 3/8"Dr (KTI-22046)
- K-TOOL INTERNATIONAL Socket Extension, 10", 3/8"Dr (KTI-22010)
- K-TOOL INTERNATIONAL Socket Extension, 3/8" Drive, 24" (KTI-22024)
- K-TOOL INTERNATIONAL Torx Socket 1/2" Dr, black oxide (KTI-22689)
- CTA MANUFACTURING SKT SPARK PLUG W LONG EXTENSION 14MM (CTA7654)
- K-Tool International Sockets & Ratchets