Shop All Socket Extensions
K-Tool International
Socket Extension, 5", 3/8"Dr
Mfr # KTI-22005
Zoro # G7045853
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- For Use With 3/8" Drive
- Output Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-22005
- Zoro # G7045853
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension |
For Use With | 3/8" Drive |
Description
Socket Extension, 5 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach Shim, 5/32 In, II, T .042 In (22253)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39405CLB113505)
- GUARDAIR Long John Safety Air Blow Gun, 60 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ060AA)
- GEARWRENCH 1/2" Drive 6 Point 7/8" Deep Impact Socket (84554N)
- K-TOOL INTERNATIONAL Speed Handle, 3/8" Drive, Ext 6.4" (KTI22071A)
- K-TOOL INTERNATIONAL Extension 1/2" Dr, 20 in L, 1 Pieces, Chrome (KTI-23020)
- K-TOOL INTERNATIONAL Socket Extension, 2", 3/8"Dr (KTI-22002)
- K-TOOL INTERNATIONAL Torx Socket 3/8" Dr, black oxide (KTI-22682)
- K-TOOL INTERNATIONAL Extending Breaker Bar, 1/2" Drive (KTI-23082)
- K-TOOL INTERNATIONAL K Tool International KTI21050 1/4 Inch Drive Universal Joint (KTI21050)
- BETA Extension Bar, 3/8" Drive (009100822)
- K-Tool International Sockets & Ratchets